text.skipToContent text.skipToNavigation

Stahlwille 7728 Transducer for Laboratory Purpose 100Nm #10 3/8" Square Drive


patentedfor laboratory environmentswith optimised measuring rangefor calibrating torque wrenches and torque screwdriversfor use together with perfectControl® calibrating unit No 7794 or calibration system No 7706high degree of accuracy thanks to conversion and digitization of readings within the transducer itselfwith high-grade self-locking precision plugnot susceptible to lateral forces due to low-profile constructionwith DAkkS calibration certificatemax. display deviation value ± 0.5% of the readingfurther details on requestsupplied in sturdy plastic box

Article number G0693.728.010
Type of accessories/components Other
Holding fixture 3/8 inch
Max. torque (Nm) 100
Accessories Yes
Part No
Packed per 1

Specifications

Type of accessories/components Other
Holding fixture 3/8 inch
Max. torque (Nm) 100
Accessories Yes
Part No
Brand Stahlwille
Weight per piece (g) 3136
Commodity code 82041100
Type Transducer

Description

patentedfor laboratory environmentswith optimised measuring rangefor calibrating torque wrenches and torque screwdriversfor use together with perfectControl® calibrating unit No 7794 or calibration system No 7706high degree of accuracy thanks to conversion and digitization of readings within the transducer itselfwith high-grade self-locking precision plugnot susceptible to lateral forces due to low-profile constructionwith DAkkS calibration certificatemax. display deviation value ± 0.5% of the readingfurther details on requestsupplied in sturdy plastic box

Article numbers

Article number G0693.728.010
EAN 4018754239375
UBB 500623935615
UNSPSC 27111715
Manufacturer article nr  96524010
Do not close this page. This message will disappear, when the page is fully loaded.