text.skipToContent text.skipToNavigation

Stahlwille 7728 Transducer for Laboratory Purpose 400Nm #40 3/4" Square Drive


patentedfor laboratory environmentswith optimised measuring rangefor calibrating torque wrenches and torque screwdriversfor use together with perfectControl® calibrating unit No 7794 or calibration system No 7706high degree of accuracy thanks to conversion and digitization of readings within the transducer itselfwith high-grade self-locking precision plugnot susceptible to lateral forces due to low-profile constructionwith DAkkS calibration certificatemax. display deviation value ± 0.5% of the readingfurther details on requestsupplied in sturdy plastic box

Article number G0693.728.040
Type of accessories/components Other
Holding fixture 3/4 inch
Max. torque (Nm) 400
Accessories Yes
Part No
Packed per 1

Specifications

Type of accessories/components Other
Holding fixture 3/4 inch
Max. torque (Nm) 400
Accessories Yes
Part No
Brand Stahlwille
Weight per piece (g) 5507
Commodity code 82041100
Type Transducer

Description

patentedfor laboratory environmentswith optimised measuring rangefor calibrating torque wrenches and torque screwdriversfor use together with perfectControl® calibrating unit No 7794 or calibration system No 7706high degree of accuracy thanks to conversion and digitization of readings within the transducer itselfwith high-grade self-locking precision plugnot susceptible to lateral forces due to low-profile constructionwith DAkkS calibration certificatemax. display deviation value ± 0.5% of the readingfurther details on requestsupplied in sturdy plastic box

Article numbers

Article number G0693.728.040
EAN 4018754239405
UBB 500623935953
UNSPSC 27111715
Manufacturer article nr  96524040
Do not close this page. This message will disappear, when the page is fully loaded.